7318 BECBM
Description
7318 BECBM ANG CONTACT BALL BRG ; 90MM BORE 190MM OD 43MM WD
Part # 7318 BECBM
BDI # 1420874
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257501
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 318 N2MA/C3
Description
QJ 318 N2MA /C3 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 318 N2MA/C3
BDI # 1259694
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7318 BEGAY
Description
7318 BEGAY ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7318 BEGAY
BDI # 1267730
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257497
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7318 BEGAM
Description
7318 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7318 BEGAM
BDI # 1268346
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254004
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)