8308
Description
8308 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MM BORE 90MM OD 46MM WD
Part # MRC.8308
BDI # 663238
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254737
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
ZKLN4090-2Z-XL
Description
ZKLN4090-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN4090-2Z-XL
BDI # 1179064
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7213PJDTDF-H701
Description
7213PJDTDF-H701 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX120MMX46MM
Part # MRC.7213PJDTDF-H701
BDI # 18294478
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Cage Material:
Steel
Internal Clearance:
CB
Snap Ring:
No
Rolling Element:
Ball Bearing
ZKLN4090-2RS-XL
Description
ZKLN4090-2RS-XL VIS A BILLES ; SUPPORT ROULEMENT
Part # ZKLN4090-2RS-XL
BDI # 1179063
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF40115-2RS-XL
Description
ZKLF40115-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF40115-2RS-XL
BDI # 1179008
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)