Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN3062-2Z-2AP-XL
Description
ZKLN3062-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN3062-2Z-2AP-XL
BDI # 1179054
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
ZKLF2068-2RS-2AP-XL
Description
ZKLF2068-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF2068-2RS-2AP-XL
BDI # 1178983
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)
ZKLF2068-2Z-2AP-XL
Description
ZKLF2068-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF2068-2Z-2AP-XL
BDI # 1178986
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)