Page 1 of 18

Next

Compare
3313BTNC3

COMPARE

3313BTNC3

Description
3313BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW

NSK

Part # 3313BTNC3

BDI # 17757761

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3313 ANR/C3

COMPARE

3313 ANR/C3

Description
3313 ANR/C3 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD DR OPEN

SKF

Part # 3313 ANR/C3

BDI # 1261920

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: With Snap Ring
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3313 A

COMPARE

3313 A

Description
3313 A ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM

SKF

Part # 3313 A

BDI # 1416543

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257830
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3313 A/C3

COMPARE

3313 A/C3

Description
3313 A/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM

SKF

Part # 3313 A/C3

BDI # 1416074

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257828
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3313 E

COMPARE

3313 E

Description
3313 E ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3313 E

BDI # 1250967

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257824
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY