Page 1 of 5

Next

Compare
QJ 330 N2MA

COMPARE

QJ 330 N2MA

Description
QJ 330 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # QJ 330 N2MA

BDI # 1267516

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257332
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7056 BGM

COMPARE

7056 BGM

Description
7056 BGM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7056 BGM

BDI # 1260234

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 330 N2MA/C3

COMPARE

QJ 330 N2MA/C3

Description
QJ 330 N2MA /C3 ANG CONTACT BALL BRG

SKF

Part # QJ 330 N2MA/C3

BDI # 1305861

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7330BG

COMPARE

7330BG

Description
7330BG ANGULAR CONTACT BALL BEARING ; 150MM ID 320MM OD 65MM W

NTN

Part # 7330BG

BDI # 1213379

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 253984
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7330WN MBR;7330WNMBRC1

COMPARE

7330WN MBR;7330WNMBRC1

Description
7330WN MBR ; 7330WNMBRC1 BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7330WNMBRC1

BDI # 1350580

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254953
Cage Material: Bronze
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY