Page 1 of 4

Next

Compare
7332BMG

COMPARE

7332BMG

Description
7332BMG ANGULAR CONTACT BALL BEARING ; 160MM BOREX340MM ODX68MM W 1-ROW

NSK

Part # 7332BMG

BDI # 1187867

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254292
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7332 BCBM

COMPARE

7332 BCBM

Description
7332 BCBM ANGULAR CONTACT BALL BEARING

SKF

Part # 7332 BCBM

BDI # 1296980

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF50115-2RS-2AP-XL

COMPARE

ZKLF50115-2RS-2AP-XL

Description
ZKLF50115-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF50115-2RS-2AP-XL

BDI # 1179012

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
ZKLN3572-2RS-2AP-XL

COMPARE

ZKLN3572-2RS-2AP-XL

Description
ZKLN3572-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLN3572-2RS-2AP-XL

BDI # 1179059

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
ZKLN5090-2RS-2AP-XL

COMPARE

ZKLN5090-2RS-2AP-XL

Description
ZKLN5090-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLN5090-2RS-2AP-XL

BDI # 1179067

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY