3319 A/C3
Description
3319 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3319 A/C3
BDI # 1258351
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258144
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3319 A-2ZTN9/C3VT113
Description
3319 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTCT
Part # 3319 A-2ZTN9/C3VT113
BDI # 18295152
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257012
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5319
Description
5319 ANGULAR CONTACT BALL BEARING ; 95MM ID 200MM OD 77.8MM W
Part # 5319
BDI # 1203918
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257011
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)