QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA /344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1248-MPA

COMPARE

QJ1248-MPA

Description
QJ1248-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ1248-MPA

BDI # 1165769

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7260-B-MP-UA

COMPARE

7260-B-MP-UA

Description
7260-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7260-B-MP-UA

BDI # 1151941

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY