Page 1 of 6

Next

Compare
71811-TN

COMPARE

71811-TN

Description
71811-TN ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW

INA

Part # 71811-TN

BDI # 17030297

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7200 BEGAP

COMPARE

7200 BEGAP

Description
7200 BEGAP ANG CONTACT BALL BRG

SKF

Part # 7200 BEGAP

BDI # 1269241

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7002A

COMPARE

7002A

Description
7002A ANGULAR CONTACT BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A

BDI # 17758018

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7200 BTN1/CN

COMPARE

7200 BTN1/CN

Description
7200 BTN1/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7200 BTN1/CN

BDI # 28218147

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Molded Window Cage Type
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7002

COMPARE

7002

Description
7002 ANGULAR CONTACT BALL BEARING ; 15MM ID 32MM OD 9MM W

NTN

Part # 7002

BDI # 1210063

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY