305269 D

COMPARE

305269 D

Description
305269 D ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 305269 D

BDI # 1249874

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.335
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF40115-2Z-2AP-XL

COMPARE

ZKLF40115-2Z-2AP-XL

Description
ZKLF40115-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF40115-2Z-2AP-XL

BDI # 1179011

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
305270 D

COMPARE

305270 D

Description
305270 D ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 305270 D

BDI # 1249875

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.547
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7264-B-MP-UA

COMPARE

7264-B-MP-UA

Description
NOT AVAILABLE IN CANADA

FAG

Part # 7264-B-MP-UA

BDI # 1151942

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236036
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY