Page 1 of 2

Next

Compare
117888.00

COMPARE

117888.00

Description
117888.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 56YZ TEFC 115/230V 1PH

LEESON

Part # 117888.00

BDI # 20180583

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle

Price Inventory : Available to order
Loading Price
QTY
M009086.00

COMPARE

M009086.00

Description
M009086.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 1800RPM 115/208230V TEFC

LEESON

Part # M009086.00

BDI # 557319

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
ANFL3504M

COMPARE

ANFL3504M

Description
ANFL3504M AC MOTOR ; .5HP 1725RPM 1PH 60HZ 48YZ 3421L TEFC F1

BALDOR-RELIANCE

Part # ANFL3504M

BDI # 125123

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 12.44
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
101436.00

COMPARE

101436.00

Description
10143600 ; POR .5HP 1725 115/230 TE J48YZ

LEESON

Part # 10143600

BDI # 554058

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.47
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Feed Auger Drive
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
M099836.00

COMPARE

M099836.00

Description
M099836.00 AGRICULTURAL MOTOR ; POR 0.50HP 1PH 900RPM 115/230V TEAO

LEESON

Part # M099836.00

BDI # 557350

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Agricultural
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY