M009493.00

COMPARE

M009493.00

Description
M009493.00 ; 0.75HP 1PH 1800RPM 115/208230V TEFC

LEESON

Part # M009493.00

BDI # 557325

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.31
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Agricultural
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
ANFL3507M

COMPARE

ANFL3507M

Description
ANFL3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 48YZ 3428LC TEFC

BALDOR-RELIANCE

Part # ANFL3507M

BDI # 125124

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 13.32
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
C1293;5KCR49PN0077U

COMPARE

C1293;5KCR49PN0077U

Description
5KCR49PN0077U AUGER DRIVE MOTOR ; POR 3/4HP 1725/1425 56NY 1PH 115/208230V

LEESON

Part # C1293

BDI # 20183267

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 13.13
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 8.4 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY