ANFL3504M
Description
ANFL3504M AC MOTOR ; .5HP 1725RPM 1PH 60HZ 48YZ 3421L TEFC F1
Part # ANFL3504M
BDI # 125123
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Face
ANFL3507M
Description
ANFL3507M AC MOTOR ; .75HP 1725RPM 1PH 60HZ 48YZ 3428LC TEFC
Part # ANFL3507M
BDI # 125124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.32
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Face
ANFL3514M
Description
ANFL3514M AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56YZ 3532LC TEFC
Part # ANFL3514M
BDI # 125126
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.43
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Face
ANFL3501M
Description
ANFL3501M AC MOTOR ; .33HP 1725RPM 1PH 60HZ 48YZ 3414L TEFC
Part # ANFL3501M
BDI # 125122
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Face
ANFL3510M
Description
ANFL3510M AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56YZ 3524L TEFC F1
Part # ANFL3510M
BDI # 125125
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.55
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Face