M099836.00

COMPARE

M099836.00

Description
M099836.00 AGRICULTURAL MOTOR ; POR 0.50HP 1PH 900RPM 115/230V TEAO

LEESON

Part # M099836.00

BDI # 557350

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Agricultural
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY