6SE6440-2AB17-5AA1
Description
6SE64402AB175AA1 AC DRIVE ; NON-RETURNABLE 200-240VAC 1HP AT 1PH
Part # 6SE6440-2AB17-5AA1
BDI # 15039558
44506-5220
Description
44506-5220 EMERGENCY STOP SWITCH ; DIE-CAST ALUMIN ALLOY CASE 2NC 1NO
Part # 44506-5220
BDI # 25327413
6SE6440-2UD21-1AA1
Description
6SE6440-2UD21-1AA1 INVERTER DRIVE ; NON-RETURNABLE MM440 460V 3PU 1.5HP 3.1A
Part # 6SE6440-2UD21-1AA1
BDI # 15039162