LM23749

COMPARE

LM23749

Description
LM23749 ; POR 75 HP 1800 460V 444U

LEESON

Part # LM23749

BDI # 17092819

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Overall Length - Inch: 46.43
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 75HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM4314-4

COMPARE

AEM4314-4

Description
AEM4314-4 ; 60HP 1785RPM 3PH 60HZ 405U

BALDOR-RELIANCE

Part # AEM4314-4

BDI # 125107

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY