8110-448-020
Description
8110-448-020 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4
8122-809-001
Description
8122-809-001 BALL NUT PRELOAD KIT ; POR RP2202
Part # 8122-809-001
BDI # 844013
8122-448-005
Description
8122-448-005 ; R-2202 BALL NUT WITH LOAD LOCK
Part # 8122-448-005
BDI # 844012