WBK15S-01
Description
WBK15S-01 BALL SCREW SUPPORT UNIT ; 15MM SQUARE
Part # WBK15S-01
BDI # 1196750
Features
Base to Center of Shaft - Millimeter:
30
Housing/Block Length - Inch:
3.15
Housing/Block Length - Millimeter:
80
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
1.181
Rolling Element:
Ball Bearing
BUF32 PACKED
Description
BUF32 PACKED BEARING END SUPPORT BLOCK ; NON RETURNABLE
Part # BUF32 PACKED
BDI # 1241044
Features
Base to Center of Shaft - Millimeter:
45
Housing/Block Length - Inch:
4.409
Housing/Block Length - Millimeter:
112
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Housing Style:
Plummer
Base to Center of Shaft - Inch:
1.772
Rolling Element:
Ball Bearing