FHSF 32 SQUARE FLANGE FOR SX 3
Description
FHSF 32 SQUARE FLANGE FOR SX 3 ; NON-RETURNABLE
Part # FHSF 32 SQUARE FLANGE FOR SX 3
BDI # 1241017
Features
Size:
M48 X 1.5 Thread | 80 MM L X 20 MM W X 80 MM H
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 84.8 MM | Bolt Hole: 4 X 9 MM
Product Name:
Flange
FHRF 25 ROUND FLANGE FOR SX 25
Description
FHRF 25 ROUND FLANGE FOR SX 25 ; NON-RETURNABLE
Part # FHRF 25 ROUND FLANGE FOR SX 25
BDI # 1241009
Features
Size:
M40 X 1.5 Thread | 60 MM OD X 20 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 50 MM | Bolt Hole: 6 X M6
Product Name:
Flange
FHRF 40X5 ROUND FLANGE FOR SX
Description
FHRF 40X5 ROUND FLANGE FOR SX ; NON-RETURNABLE
Part # FHRF 40X5 ROUND FLANGE FOR SX
BDI # 1241011
Features
Size:
M56 X 1.5 Thread | 82 MM OD X 20 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 69 MM | Bolt Hole: 6 X M8
Product Name:
Flange
FHRF32 ROUND FLANGE
Description
FHRF32 ROUND FLANGE ; NON-RETURNABLE
Part # FHRF32 ROUND FLANGE
BDI # 1241010
Features
Size:
M48 X 1.5 Thread | 69 MM OD X 20 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 59 MM | Bolt Hole: 6 X M6
Product Name:
Flange
FHSF 25 SQUARE FLANGE FOR SX 2
Description
FHSF 25 SQUARE FLANGE FOR SX 2 ; NON-RETURNABLE
Part # FHSF 25 SQUARE FLANGE FOR SX 2
BDI # 1241016
Features
Size:
M40 X 1.5 Thread | 70 MM L X 20 MM W X 70 MM H
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 73.5 MM | Bolt Hole: 4 X 9 MM
Product Name:
Flange