R10
Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10
BDI # 1193045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6012ZZ
Description
6012ZZ DEEP GROOVE BALL BRG ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012ZZ
BDI # 1412831
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-2RSHNR
Description
6204-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-2RSHNR
BDI # 1414755
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6004DDU
Description
6004DDU DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004DDU
BDI # 1412793
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No