Page 1 of 2

Next

Compare
6204-C-2HRS-L038-C3

COMPARE

6204-C-2HRS-L038-C3

Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 6204-C-2HRS-L038-C3

BDI # 1149471

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3530
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7219-B-XL-TVP-UA

COMPARE

7219-B-XL-TVP-UA

Description
7219-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 170MM

FAG

Part # 7219-B-XL-TVP-UA

BDI # 1151860

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235533
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3302-BD-XL-2Z-TVH-C3

COMPARE

3302-BD-XL-2Z-TVH-C3

Description
3302-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 3302-BD-XL-2Z-TVH-C3

BDI # 19409171

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
63008-2RSR

COMPARE

63008-2RSR

Description
63008-2RSR DEEP GROOVE BALL BEARING ; 40MM BORE 68MM OD 21MM WD SR 2 SEALS

FAG

Part # 63008-2RSR

BDI # 1150533

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove | Lip Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6204-2Z-L038

COMPARE

6204-2Z-L038

Description
6204-2Z-L038 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 20MMX47MMX14MM

FAG

Part # 6204-2Z-L038

BDI # 1411022

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260331
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY