608-2RS
Description
608-2RS DEEP GROOVE BALL BEARING ; SGL ROW NR/ 8MM X 22MM X 7MM
Part # 608-2RSR-HLN
BDI # 24092998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6015-2RSR-C3
Description
6015-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 75MM X 115MM X 20MM
Part # 6015-2RSR-C3
BDI # 25180369
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7005-B-XL-2RS-TVP
Description
7005-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 47MM X 12MM
Part # 7005-B-XL-2RS-TVP
BDI # 1411186
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6215-2RSR-C3
Description
6215-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM BORE
Part # 6215-2RSR-C3
BDI # 1149987
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3651
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212-2RSR-L038
Description
6212-2RSR-L038 DEEP GROOVE BALL BEARING ; 60MM BORE X 110MM OD X 22MM WD SEALS
Part # 6212-2RSR-L038
BDI # 1411065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No