JA030XP0
Description
KDN.JA030XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 3.0"IDX3.5"ODX.25" WIDES
Part # KDN.JA030XP0
BDI # 21439762
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)