R10
Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10
BDI # 1193045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6012ZZ
Description
6012ZZ DEEP GROOVE BALL BRG ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012ZZ
BDI # 1412831
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004DDU
Description
6004DDU DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004DDU
BDI # 1412793
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6010ZZ
Description
6010ZZ DEEP GROOVE BALL BRG ; 50MM BOREX80MM ODX16MM W 1-ROW
Part # 6010ZZ
BDI # 1412823
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5372
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006ZZ
Description
6006ZZ DEEP GROOVE BALL BRG ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006ZZ
BDI # 1412805
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5420
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No