6201ZZC3/EM
Description
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED
Part # 6201ZZC3/EM
BDI # 1205960
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205ZZC4
Description
6205ZZC4 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC4
BDI # 1206494
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No