Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6313LLB
Description
6313LLB DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM W
Part # 6313LLB
BDI # 17144977
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6312ZZ
Description
6312ZZ DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM W DOUBLE SHIELDED
Part # 6312ZZ
BDI # 17145229
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6305LLB
Description
6305LLB DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W DOUBLE SEALED
Part # 6305LLB
BDI # 1208094
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)