Page 1 of 2

Next

Compare
KP6AFS428

COMPARE

KP6AFS428

Description
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"

RBC BEARINGS

Part # KP6AFS428

BDI # 1403736

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
S5PP2

COMPARE

S5PP2

Description
S5PP2 AIRFRAME CONT BALL BRG ; 1/2"X1-1/8"X5/8" SR OPEN

RBC BEARINGS

Part # S5PP2

BDI # 796255

Features

Enclosure: Open
Outer Race Width - Millimeter: 15.875
Other Features: Radial | Airframe | Light Duty | Prelubricated
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KP4AFS428

COMPARE

KP4AFS428

Description
KP4AFS428 AIRFRAME CONT BALL BRG ; 1/4"X3/4"X7/32" SR

RBC BEARINGS

Part # KP4AFS428

BDI # 795668

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5.563
Other Features: Airframe Control | Prelubricated
Inch - Metric: Inch
Outside Diameter - Inch: 0.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP10AFS464

COMPARE

KP10AFS464

Description
KP10AFS464 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL

RBC BEARINGS

Part # KP10AFS464

BDI # 795656

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.738
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP10AFS428

COMPARE

KP10AFS428

Description
KP10AFS428 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL

RBC BEARINGS

Part # KP10AFS428

BDI # 795655

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.738
Other Features: Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY