Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262987
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6302-ZTN9/LHT23
Description
6302-ZTN9/LHT23 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6302-ZTN9/LHT23
BDI # 1260173
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Grease with Lithium Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
51106
Description
51106 THRUST BALL BEARING ; 30MM BORE 1 32MM BORE 2 47MM OD
Part # 51106
BDI # 1420526
Features
Height - Millimeter:
11
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.433
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row
Cage Material:
Steel
6211-2Z
Description
6211-2Z DEEP GROOVE BALL BRG ; 55MMX100MMX21MM SR 2 MTL SHL
Part # 6211-2Z
BDI # 1415377
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3081
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209-2Z/VA208
Description
6209-2Z/VA208 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6209-2Z/VA208
BDI # 1416747
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Segmented Cage
Snap Ring:
No