W211PPB2
Description
W211PPB2C5 DEEP GROOVE BALL BEARING ; 1.534IN ID 4.077IN OD 1.75IN WD
Part # W211PPB2C5
BDI # 1374923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W211PPB3
Description
W211PPB3C5 DEEP GROOVE BALL BEARING ; 1.534IN ID 4.077IN OD 1.75IN WD
Part # W211PPB3C5
BDI # 1374925
GW211PPB9
Description
GW211PPB9PRBC1 BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR
Part # GW211PPB9PRBC1
BDI # 1356477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
W211PPB6
Description
W211PPB6C1 DEEP GROOVE BALL BEARING ; 1.534IN ID 4.077IN OD 1.75IN WD
Part # W211PPB6C1
BDI # 1374926
GW210PPB5
Description
GW210PPB5C2 BALL BEARING ; 1.945" ID 3.543" OD 29/32" WD SR
Part # GW210PPB5C2
BDI # 1356460
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No