2208 E-2RS1TN9
Description
2208 E-2RS1TN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD
Part # 2208 E-2RS1TN9
BDI # 1418620
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2206 E-2RS1TN9
Description
2206 E-2RS1TN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD
Part # 2206 E-2RS1TN9
BDI # 1420285
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2203 E-2RS1TN9
Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD
Part # 2203 E-2RS1TN9
BDI # 1415159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2204 E-2RS1TN9
Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD
Part # 2204 E-2RS1TN9
BDI # 1415152
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1205 ETN9
Description
1205 ETN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 15MM IR WD
Part # 1205 ETN9
BDI # 1418537
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing