6018-2RS1
Description
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD
Part # 6018-2RS1
BDI # 1421966
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61804-2RS1
Description
61804-2RS1 DEEP GROOVE BALL BRG ; 20MM BORE 32MM OD 7MM WD
Part # 61804-2RS1
BDI # 1420860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W 6003-2RS1
Description
W 6003-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MM BORE 35MMOD 10MM WDS
Part # W 6003-2RS1
BDI # 1423885
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6306ZZC3
Description
6306ZZC3 DEEP GROOVE BALL BRG ; 30MM DIA BORE 72MM OD 19MM W SGL ROW
Part # 6306ZZC3
BDI # 1412993
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5816
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No