Page 1 of 116

Next

Compare
3208 A-2RS1/C3

COMPARE

3208 A-2RS1/C3

Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM

SKF

Part # 3208 A-2RS1/C3

BDI # 1250327

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258061
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
2206 E-2RS1TN9

COMPARE

2206 E-2RS1TN9

Description
2206 E-2RS1TN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD

SKF

Part # 2206 E-2RS1TN9

BDI # 1420285

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2203 E-2RS1TN9

COMPARE

2203 E-2RS1TN9

Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD

SKF

Part # 2203 E-2RS1TN9

BDI # 1415159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2204 E-2RS1TN9

COMPARE

2204 E-2RS1TN9

Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD

SKF

Part # 2204 E-2RS1TN9

BDI # 1415152

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
3205 A-2RS1

COMPARE

3205 A-2RS1

Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1

BDI # 1414444

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258105
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY