3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3221 AWM
Description
3221 AWM ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3221 AWM
BDI # 1250468
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257960
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6004
Description
6004 DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR OPEN
Part # 6004
BDI # 1421955
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004VVC3
Description
6004VVC3 DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004VVC3
BDI # 1186086
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5869
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6006LLU
Description
6006LLU DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SEALED
Part # 6006LLU
BDI # 17143494
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258993
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No