3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3305 A-2RS1/C3
Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW
Part # 3305 A-2RS1/C3
BDI # 1250808
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
NBR Contact Seal
Global Part Number GPN:
257949
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS1-3/4-BRZ
Description
MRC.XLS1-3/4-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-3/4-BRZ
BDI # 663386
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254765
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215 CDGB/P4A
Description
7215 CDGB/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7215 CDGB/P4A
BDI # 1415437
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7202 BECBP
Description
7202 BECBP ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 7202 BECBP
BDI # 1418847
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257773
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)