3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7214 BECBY
Description
7214 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBY
BDI # 1265739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257691
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7308 BECBM
Description
7308 BECBM ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBM
BDI # 1418786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257606
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM210WICRDUL
Description
2MM210WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 50MM BORE 90MM OD
Part # 2MM210WICRDUL
BDI # 1333693
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
5200SBKFF
Description
MRC.5200SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14.3MM WD
Part # MRC.5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)