6209VV
Description
6209VV DEEP GROOVE BALL BRG ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209VV
BDI # 1186496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6219VVC3
Description
6219VVC3 DEEP GROOVE BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # 6219VVC3
BDI # 1186635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5698
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6307NR
Description
6307NR DEEP GROOVE BALL BRG ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # 6307NR
BDI # 1186769
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5378
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257505
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)