6202-2Z
Description
6202-2Z DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR 2 MTL SHLD
Part # 6202-2Z
BDI # 1414726
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6007-2RS1/C3
Description
6007-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 14MM WD SR 2 SEALS
Part # 6007-2RS1/C3
BDI # 1414643
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309-ZZC3
Description
6309-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED
Part # 6309-ZZ-C3
BDI # 1424974
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6210
Description
6210 DEEP GROOVE BALL BRG ; 50MM BOREX90MM ODX20MM W SR OPEN 1-ROW
Part # 6210
BDI # 1412480
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4955
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005DDU
Description
6005DDU DEEP GROOVE BALL BRG ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005DDU
BDI # 1412798
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No