7018 CD/P4APBCA
Description
7018 CD/P4APBCA ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7018 CD/P4APBCA
BDI # 1264121
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
PEEK Resin
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
7016 ACD/P4APBCA
Description
7016 ACD/P4APBCA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7016 ACD/P4APBCA
BDI # 1263972
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
71804 ACD/P4PBCF
Description
71804 ACD/P4PBCF ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71804 ACD/P4PBCF
BDI # 1264908
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
B71932-E-T-P4S-PUM
Description
B71932-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 160MM X 220MM X 140MM
Part # B71932-E-T-P4S-PUM
BDI # 24858781
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
B71926-E-T-P4S-PUM
Description
B71926-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 130MM X 180MM X 120MM
Part # B71926-E-T-P4S-PUM
BDI # 24858774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring