51108
Description
51108 THRUST BALL BEARING ; 40MM BOREX60MM ODX13MM W 3 PIECE
Part # 51108
BDI # 1412508
Features
Height - Millimeter:
13
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.512
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.D20-HLA
Description
AKL.D20-HLA ROULEMENT A BILLES ; AXIAL RAINURE COURSE
Part # AKL.D20-HLA
BDI # 1172688
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
51208
Description
51208 THRUST BALL BEARING ; 40MM BOREX68MM ODX19MM W 3 PIECE
Part # 51208
BDI # 1412520
Features
Height - Millimeter:
19
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.748
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
ESS.4107-AW
Description
ESS.4107-AW ALIGNING THRUST WASHER ; NON-RETURNABLE
Part # ESS.4107-AW
BDI # 1172084
Features
Height - Millimeter:
7
Bore 1 - Inch:
1.693
Bore 2 - Millimeter:
43
Height - Inch:
0.276
Bore 2 - Inch:
1.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Outside Diameter - Millimeter:
67
Rolling Element:
None
51208
Description
51208 THRUST BALL BEARING ; SINGLE ROW 40MM ID 68MM OD 19MM W
Part # 51208
BDI # 1203451
Features
Height - Millimeter:
19
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.748
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel