51209
Description
51209 THRUST BALL BEARING ; 45MM BOREX73MM ODX20MM W 3 PIECE
Part # 51209
BDI # 1183177
Features
Height - Millimeter:
20
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.787
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
51109
Description
51109 THRUST BALL BEARING ; 45MM BOREX65MM ODX14MM W 3 PIECE
Part # 51109
BDI # 1412509
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.551
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.B21-HLG
Description
AKL.B21-HLG THRUST BALL BEARING ; NON-RETURNABLE 44.55MM X 78.59MM
Part # AKL.B21-HLG
BDI # 1172429
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.875
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.GT21-HLG
Description
AKL.GT21-HLG ROULEMENT A BILLES ; AXIAL RAINURE COURSE
Part # AKL.GT21-HLG
BDI # 18102890
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.813
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel
AKL.D22-HLG
Description
AKL.D22-HLG THRUST BALL BEARING ; NON-RETURNABLE 45.24MM ID X 77.22MM OD
Part # AKL.D22-HLG
BDI # 1172690
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.813
Bore 2 - Millimeter:
46.838
Height - Inch:
0.813
Bore 2 - Inch:
1.844
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel