Page 1 of 5

Next

Compare
618/630 MA

COMPARE

618/630 MA

Description
618 /630 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/630 MA

BDI # 1267934

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 30.709

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2165
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG250AR0

COMPARE

KG250AR0

Description
KG250AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG250AR0-RBC

BDI # 797421

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 27
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG250CP0

COMPARE

KG250CP0

Description
KG250CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG250CP0-RBC

BDI # 797422

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 27

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG250XP0

COMPARE

KG250XP0

Description
KG250XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG250XP0-RBC

BDI # 797423

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 27
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
618/630-MA

COMPARE

618/630-MA

Description
618/630-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 630MM X 780MM

FAG

Part # 618/630-MA

BDI # 21857177

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove | Guided On Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY