618/670 MA
Description
618 /670 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/670 MA
BDI # 1268301
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/670 MA/C3
Description
618 /670 MA /C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/670 MA/C3
BDI # 1260178
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
718/670 AMB/P5
Description
718 /670 AMB /P5 ANG CONTACT BALL BRG
Part # 718/670 AMB/P5
BDI # 1267957
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | Inner Ring Centered
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
68/670L1C3
Description
68/670L1C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/670L1C3
BDI # 17145445
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
68/670L1
Description
68/670L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/670L1
BDI # 17145444
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No