Page 1 of 2

Next

Compare
23TAC62CSUC11PN7

COMPARE

23TAC62CSUC11PN7

Description
23TAC62CSUC11PN7 AC THRUST BALL BEARING ; 23.838MM BORE 62MM OD 15.875MM W

NSK

Part # 23TAC62CSUC11PN7

BDI # 25935566

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9308WI 2H QUH

COMPARE

MM9308WI 2H QUH

Description
MM9308WI 2H QUH PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM9308WI2HQUH

BDI # 1366933

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM9308WI 2H DUH

COMPARE

MM9308WI 2H DUH

Description
MM9308WI 2H DUH PRECISION BALL BEARING ; EA = PAA/SET 0.939" ID 2.441" OD

TIMKEN

Part # MM9308WI2HDUH

BDI # 1366932

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23TAC62CSUHPN7

COMPARE

23TAC62CSUHPN7

Description
23TAC62CSUHPN7 BALL SCREW SUPPORT BRG ; POR 23.838MM BORE 62MM OD 15.875MM W

NSK

Part # 23TAC62CSUHPN7

BDI # 21737105

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23TAC62BQUC11PN7B

COMPARE

23TAC62BQUC11PN7B

Description
23TAC62BQUC11PN7B AC BALL BEARING ; POR 23.838MM BOREX62MM ODX63.5MM W

NSK

Part # 23TAC62BQUC11PN7B

BDI # 24665892

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY