SF0724

COMPARE

SF0724

Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 33MM ID 60MM OD 14.7MM W

NTN

Part # SF0724

BDI # 1229875

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
GW209PPB20

COMPARE

GW209PPB20

Description
GW209PPB20 SINGLE ROW BALL BEARING ; BALL DEEP GROOVE RADIAL LESS THAN 12 OD

TIMKEN

Part # GW209PPB20

BDI # 26530714

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 42.863
Other Features: Deep Groove | Molded Window Cage Type
Inch - Metric: Metric
Outside Diameter - Inch: 3.504

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
33TM01NXC3

COMPARE

33TM01NXC3

Description
NSK 33TM01NXC3

NSK

Part # 33TM01NXC3

BDI # 20101427

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Deep Groove | Sealed Clean Bearing | Rubber Seal | With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY