Page 1 of 2

Next

Compare
SC0889

COMPARE

SC0889

Description
SC0889 BEARING ; NON-RETURNABLE

SKF

Part # SC0889

BDI # 1306664

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Inch - Metric: Inch
Outside Diameter - Inch: 2.284
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
W208PP22

COMPARE

W208PP22

Description
W208PP22 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD

TIMKEN

Part # W208PP22

BDI # 22801909

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 36.558
Other Features: Deep Groove | Molded Window Cage Type
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
38BVV07-10G

COMPARE

38BVV07-10G

Description
38BVV07 10G DOUBLE ROW BALL BEARING ; AUTOMOTIVE

NACHI

Part # 38BVV0710GBNLS

BDI # 17165712

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
38BG05S6G-2DST2F

COMPARE

38BG05S6G-2DST2F

Description
38BG05S6G-2DST2F ANGULAR CONTACT BL BRG

NACHI

Part # 38BG05S6G2DST2FBNLS

BDI # 19090887

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
38BD5417T12DDUK6-B01

COMPARE

38BD5417T12DDUK6-B01

Description
NSK 38BD5417T12DDUK6-B01

NSK

Part # 38BD5417T12DDUK6-B01

BDI # 1483335

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY