6208 2RS C3 EMQV2
Description
6208 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Part # 6208 2RS C3 EMQV2
BDI # 18265216
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61908-2RS1
Description
61908-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 62MM OD 12MM WD
Part # 61908-2RS1
BDI # 1420846
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2205
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208
Description
6208 DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W SR OPEN 1-ROW
Part # 6208
BDI # 1412479
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4965
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208DDUNR
Description
6208DDUNR DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208DDUNR
BDI # 1412907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6208-ZZC3
Description
6208-ZZ-C3 DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD 2 SHIELD
Part # 6208-ZZ-C3
BDI # 1424864
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No