AU0801-3LLX/L588

COMPARE

AU0801-3LLX/L588

Description
AU0801-3LLX/L588 ANG CONTACT BALL BRG

NTN

Part # AU0801-3LLX/L588

BDI # 19089707

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
VKBC 20018

COMPARE

VKBC 20018

Description
VKBC 20018 HUB WHEEL BRG ; HUB BEARING UNIT 1 BALL

SKF

Part # VKBC 20018

BDI # 1422453

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 40 Degree | 35 Degree
Other Features: Double Row Thrust Pack | Angular Contact
Cage Material: Phenolic | Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
AU0815-2/L260#P

COMPARE

AU0815-2/L260#P

Description
AU0815-2/L260#P

NTN

Part # AU0815-2/L260#P

BDI # 19089709

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.992
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0838-5LXL/L588

COMPARE

AU0838-5LXL/L588

Description
AU0838-5LXL/L588

NTN

Part # AU0838-5LXL/L588

BDI # 19089713

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
234708-M-SP

COMPARE

234708-M-SP

Description
234708 M SP ; ANGULAR CONTACT BALL BEARING

FAG

Part # 4012801488006

BDI # 18101088

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Special Precision | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY