61888 MA/C3
Description
61888 MA /C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 61888 MA/C3
BDI # 1258744
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3068
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61888 MA
Description
61888 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 61888 MA
BDI # 1267906
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2234
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61888 MA/C5
Description
61888 MA /C5 DEEP GROOVE BALL BEARING ; NON-RETURNABLE LRG SZ GT 420MM
Part # 61888 MA/C5
BDI # 1255851
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C5-Extra-Extra Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
94
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
71888-MP-P5
Description
71888-MP-P5 ANG CONTACT BALL BRG ; NON-RETURNABLE 440MM ID X 540MM OD
Part # 71888-MP-P5
BDI # 1151564
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable