B546DDFS428

COMPARE

B546DDFS428

Description
B546DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B546DDFS428

BDI # 794631

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2.874

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B546DDFS464

COMPARE

B546DDFS464

Description
B546DD FS464 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B546DDFS464

BDI # 794632

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2.874

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP37BFS428

COMPARE

KP37BFS428

Description
KP37BFS428 AIRFRAME CONT BALL BRG ; 2.312"X3.0625"X0.437" SGL ROW

RBC BEARINGS

Part # KP37BFS428

BDI # 795687

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 3.063

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP37BFS464

COMPARE

KP37BFS464

Description
KP37BFS464 AIRFRAME CONT BALL BRG ; 2.312"X3.0625"X0.437" SGL ROW

RBC BEARINGS

Part # KP37BFS464

BDI # 795688

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 3.063

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B546FS160

COMPARE

B546FS160

Description
B546FS160 AIRFRAME CONT BALL BEARING ; POR SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B546FS160

BDI # 794633

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Factory Specification
Inch - Metric: Inch
Outside Diameter - Inch: 2.874

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY