Page 1 of 3

Next

Compare
XLS2-3/4

COMPARE

XLS2-3/4

Description
XLS2-3 /4 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.XLS2-3/4

BDI # 663393

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254773
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 150

COMPARE

MM155EX CR DU 150

Description
MM155EX CR DU 150 PRECISION BALL BEARING ; POR EA = PAA/SET 2-3/4"ID 4-3/4" OD

TIMKEN

Part # MM155EX CR DU 150

BDI # 1366711

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NMJ2.3/4M

COMPARE

NMJ2.3/4M

Description
NMJ2.3/4M SELF ALIGNING BALL BEARING ; POR 2-3/4" BOREX5" ODX1-3/8" W 2-ROW

RHP BEARING

Part # NMJ2.3/4M

BDI # 1191986

Features

Enclosure: Open
Outer Race Width - Millimeter: 34.925
Other Features: Medium Series
Inch - Metric: Inch
Outside Diameter - Inch: 6.25

Cage Material: Brass
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
LJ2.3/4J

COMPARE

LJ2.3/4J

Description
LJ2.3/4J DEEP GROOVE BALL BEARING ; POR 2-3/4" BOREX5-1/4" ODX15/16" W 1-ROW

RHP BEARING

Part # LJ2.3/4J

BDI # 1190060

Features

Enclosure: Open
Outer Race Width - Millimeter: 23.825
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 5.25

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262705
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY